Beli round bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- KANETEC Magnetic BarDeskripsi:-Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
- Megumi Plastic Strapping Band PP Recycleatribut:
- Color: Yellow
- Thickness (mm): 0.65
- Width (mm): 15.5
- Length (m): 1500
- Hikari Aluminum Round BarDeskripsi:-Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.atribut:
- Material: Aluminium
- Hikari Brass Round BarDeskripsi:It is a metal material suitable for hobbies and crafts. It is a brass round bar with excellent workability.atribut:
- Material: Brass
- ARTEC Round Baratribut:
- Material: Linden wood
- Content: Material
- Subject: Artisan
- Non Brand Iron Round Baratribut:
- Size (mm): 6
- Length (m): 12
- Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)atribut:
- Class: 20K
- Body Material: FCD-S
- NiGK Corporation Thermo Label [[RU]] 5E/4EDeskripsi:-Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possible
- SAKURA COLOR PRODUCTS Palette Paper Mini (Palet Cat)Deskripsi:Paper Palette.atribut:
- Dimensions (mm): 100x150x3
- Hikari Mold White ABS Round BarDeskripsi:It is a general-purpose mold material that is commonly used.It is used in a wide range of applications such as various parts.atribut:
- Material: Hard ABS
- Length (mm): 1000
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- REELCRAFT Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)Deskripsi:Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.atribut:
- UNSPSC: 40142121
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Hose Reel Primary Application: Air; Water
- Number of Mount Holes: 4
- Speed Limited Retraction: No
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
- TERAL Pump Submersible Coolant (Pompa Celup)Deskripsi:It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
- HANA Semi Automatic Strapping BandDeskripsi:Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.atribut:
- Color: Yellow
- Size (mm): 15
- Type: PP
- Length (m): ±1200
- Weight (kg): 10
Daftar Harga round bar Terbaru October 2026
| MZ Round Bar/Steel Bar | Rp239.900 |
| Non Brand Round Bar | Rp109.900 |
| KANETEC Magnetic Bar | Rp1.799.900 |
| AS ONE Graphite Round Bar Graphite Rod CIP Material | Rp1.599.900 |
| Megumi Plastic Strapping Band PP Recycle | Rp349.900 |
| Non Brand Stainless Steel Round Bar | Rp74.900 |
| Hikari Aluminum Round Bar | Rp24.900 |
| Hikari Brass Round Bar | Rp46.900 |
| ARTEC Round Bar | Rp57.900 |
| Non Brand Iron Round Bar | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/Megumi%20Plastic%20Strapping%20Band%20PP%20Recycle/fgP107499556-1.jpg)





/P103047966-1.jpg)
![NiGK Corporation Thermo Label [[RU]] 5E/4E](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Termometer/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%205E%2F4E/P102696011-1.jpg)
/6hP106977233-1.jpg)

/dpP109396493-1.jpg)

/00P104715000-2.jpg)
/HANA%20Semi%20Automatic%20Strapping%20Band/51P103501181-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/XANDER%20Padlock%203-Key%20(Gembok)/P102278231-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)